Shop TWECO
See all product information
Create Account
Nzl, Tweco, 14H, PK2
- Mfr # 12301230
- Zoro # G7415375
product price:Â
$
62.29
/pk of 2, $31.15/ea
Key Features
Function
Provides Shielding Gas Coverage to Weld Puddle
Type
Metal
Characteristics
Welding Tool
Application
Welding
Welding Processes
MIG Welding (GMAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12301230
- Zoro #
- G7415375
- UPC #
- 608246056791
- Country of Origin
- United States
- Item
- Nozzle
- Function
- Provides Shielding Gas Coverage to Weld Puddle
- Type
- Metal
- Characteristics
- Welding Tool
- Application
- Welding
- Welding Processes
- MIG Welding (GMAW)
- Duty Rating
- Heavy Duty
- Series
- 23H
- Maximum Amperage
- 300 A
- Compatible with Brand
- Tweco
- Nozzle Design
- 3-Piece
- Nozzle to Tip Relationship
- 5/32 in Tip Recess
- For Contact Tip Series
- 14H
- Nozzle Shape
- Conical
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Connection Type
- Threaded
- Insulation Type
- Self-Insulated
- Nozzle Number
- 23H-75
- For Gas Diffuser Number
- 54A
- Compatible with Manufacturer Model Number
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
Dimensions
- Outside Diameter
- 0.875 in
- Bore Diameter
- 3/4 in
Description
Nozzle, Compatible with Brand Tweco, Series 23H, For Use With Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.