Shop TWECO

Nzl, Tweco, 16S; 14; EL16, PK2

  • Mfr # EL22CT62
  • Zoro # G516045370

product price: 
$
76.89
/pk of 2, $38.45/ea

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Tweco
For Use With
Gas Diffuser
Material
Copper
Series
EL22CT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL22CT62
Zoro #
G516045370
UPC #
608246127439
Country of Origin
Mexico

Dimensions

Overall Length
9 in
Bore Diameter
5/8 in
Outside Diameter
0.875 in
Inside Diameter
0.625 in
Connection Size
7/8 in
Wire Rope Length
9 in
Length
9 in

Details

Item
Nozzle
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible with Brand
Tweco
For Use With
Gas Diffuser
Material
Copper
Series
EL22CT
Application
Light to Medium Duty Welding
For Gas Diffuser Number
EL52CT
Maximum Amperage
180 A
Compatible with Model
MS310-116, MS310M-116, MS312-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116
For Contact Tip Series
14, 16S, EL16
Current Range
180 A
Color
Brass
Nozzle Number
EL22CT-62
Compatible with Series
Spray Master 350
Nozzle Shape
Tapered
Nozzle Design
3-Piece
Nozzle to Tip Relationship
1/8 to 5/32 in Tip Recess
Duty Rating
Standard Duty
Insulation Type
Self Insulated
Connection Type
Threaded
Compatible Brand
Tweco
Compatible MIG Gun Model
MS310-116, MS310M-116, MS312-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116
Compatible Gas Diffuser Number
EL52CT
Compatible MIG Gun Series
Spray Master 350
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Contact Tip Series
14, 16S, EL16
Nozzle Series
EL22CT
Amperage - Maximum
180 A
Shell Material
Copper
Wire Color
Brass

Description

Nozzle, Compatible with Brand Tweco, Series EL22CT, Compatible with Series Spray Master 350, Compatible with Model MS310-116, MS310M-116, MS312-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship 1/8 to 5/32 in Tip Recess, Nozzle Number EL22CT-62, Nozzle Shape Tapered, Nozzle Design 3-Piece, Maximum Amperage 180 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.