Shop TWECO

Nzl, Tweco, 16S, PK2

  • Mfr # 12601285
  • Zoro # G5986447

product price: 
$
79.15
/pk of 2, $39.58/ea

Key Features

For MIG Guns
Tweco(R)
Series
HD24
Material
Brass
Type
Heavy Duty
For Use With
HD54 Series Gas Diffusers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12601285
Zoro #
G5986447
UPC #
608246331539
Country of Origin
United States
Item
Nozzle
For MIG Guns
Tweco(R)
Series
HD24
Material
Brass
Type
Heavy Duty
For Use With
HD54 Series Gas Diffusers
Connection Style
Threaded
Amperage Range
5-400
Bore (mm)
15.9
Features
Tweco(R) Model HD26B-62 3.290 in Heavy Duty Nozzle for up To 600A No. 4 Series MIG Guns
Gun Model
All Tweco Models
Sub-Category
MIG Welding Nozzle
Style
Heavy Duty
Maximum Amperage
400 A
Welding Processes
MIG Welding (GMAW)
Nozzle Design
Formed
Connection Type
Slip-On
Compatible with Model
Insulation Type
Self-Insulated
Duty Rating
Heavy Duty
Application
Heavy Duty Welding
Nozzle Number
HD26B-62
Compatible with Series
Spray Master 350, Spray Master 450
Nozzle Shape
Conical
Compatible with Brand
Tweco
For Gas Diffuser Number
HD54-16
For Contact Tip Series
16S
Nozzle to Tip Relationship
5/32 in Tip Recess
Current Range
5 A to 400 A
Shell Material
Brass
Traction Material
Brass

Dimensions

Size
0.625 in
Bore Dia. (In.)
5/8 in
Outside Diameter
1.117
Bore Diameter
5/8 in

Description

Nozzle, Compatible with Brand Tweco, Series HD24, Compatible with Series Spray Master 350, Spray Master 450

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.