Shop TWECO

Nzl, Tweco, WS14, PK2

  • Mfr # 12401580
  • Zoro # G1471513

product price: 
$
18.89
/pk of 2, $9.45/ea

Key Features

For MIG Guns
Tweco(R) No. 3 and 4 (Needs 2URX6 Insulator)
Series
WS24CT
Material
Copper
Type
Standard
For Use With
Use with Nozzle Insulator Part No. WS34CT (Stock No. 1340-1126)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12401580
Zoro #
G1471513
UPC #
608246287911
Country of Origin
China
Item
Nozzle
For MIG Guns
Tweco(R) No. 3 and 4 (Needs 2URX6 Insulator)
Series
WS24CT
Material
Copper
Type
Standard
For Use With
Use with Nozzle Insulator Part No. WS34CT (Stock No. 1340-1126)
Connection Style
Threaded
Amperage Range
0-400
Style
Tweco
Bore (mm)
12.7
Duty Rating
Standard Duty
Insulation Type
Insulator Sold Separately
Welding Processes
MIG Welding (GMAW)
Current Range
0 A to 400 A
Compatible with Brand
Tweco
For Contact Tip Series
WS14
Nozzle to Tip Relationship
5/32 in Tip Recess
Connection Type
Threaded
Nozzle Number
WS24CT-50S
Nozzle Shape
Tapered
For Gas Diffuser Number
54A, 54A-16
Compatible with Series
Spray Master 350, Spray Master 450
Maximum Amperage
400 A
Compatible with Model
Shell Material
Copper
Traction Material
Copper

Dimensions

Size
0.5
Bore Dia. (In.)
1/2 in
Bore Diameter
1/2 in

Description

Nozzle, Compatible with Brand Tweco, Series WS24CT, For Use With Spray Master 350, Spray Master 450

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.