Nzl, Tweco, WS16, PK2

  • Mfr # 12401555
  • Zoro # G2672695
product price: 
$
9.55
/pk of 2, $4.78/ea

Key Features

For MIG Guns
Tweco(R) No. 3 and 4 (Needs 2URX5 Insulator)
Series
WS24
Material
Copper
Type
Slip-on
For Use With
Use with Nozzle Insulator Part No. WS34A (Stock No. 1340-1125)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12401555
Zoro #
G2672695
UPC #
608246287836
Country of Origin
Mexico
Item
Nozzle
For MIG Guns
Tweco(R) No. 3 and 4 (Needs 2URX5 Insulator)
Series
WS24
Material
Copper
Type
Slip-on
For Use With
Use with Nozzle Insulator Part No. WS34A (Stock No. 1340-1125)
Connection Style
Slip Adjustable
Amperage Range
0-400
Style
Tweco
Bore (mm)
12.7
Welding Processes
MIG Welding (GMAW)
Duty Rating
Standard Duty
Maximum Amperage
400 A
Nozzle to Tip Relationship
Adjustable Tip Recess - Tip Protruding
Compatible with Series
Spray Master 350, Spray Master 450
Connection Type
Slip-On
For Gas Diffuser Number
54A, 54A-16
Nozzle Design
Formed
Insulation Type
Insulator Sold Separately
Current Range
0 A to 400 A
Nozzle Number
WS24A-50
Compatible with Model
Nozzle Shape
Bottleneck
Compatible with Brand
Tweco
For Contact Tip Series
WS16
Application
Light to Medium Duty Welding
Shell Material
Copper
Traction Material
Copper

Dimensions

Size
0.5
Bore Dia. (In.)
1/2 in
Connection Size
3/4 in
Bore Diameter
1/2 in
Outside Diameter
0.75

Description

Nozzle, Compatible with Brand Tweco, Series WS24, Compatible with Series Spray Master 350, Spray Master 450

Ratings & reviews