Nzl, Tweco, WS16, PK2

  • Mfr # 12401556
  • Zoro # G2981587
product price: 
$
9.55
/pk of 2, $4.78/ea

Key Features

For MIG Guns
Tweco(R) (Needs 2URX5 Insulator)
Series
WS24
Material
Copper
Type
Slip-on
For Use With
Use with Nozzle Insulator Part No. WS34A (Stock No. 1340-1125)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12401556
Zoro #
G2981587
UPC #
608246287850
Country of Origin
Mexico

Dimensions

Size
0.625
Bore Dia. (In.)
5/8 in
Bore Diameter
5/8 in
Outside Diameter
0.75
Connection Size
3/4 in

Details

Item
Nozzle
For MIG Guns
Tweco(R) (Needs 2URX5 Insulator)
Series
WS24
Material
Copper
Type
Slip-on
For Use With
Use with Nozzle Insulator Part No. WS34A (Stock No. 1340-1125)
Connection Style
Slip Adjustable
Amperage Range
0-400
Bore (mm)
15.9
Style
Tweco
Compatible with Brand
Tweco
Nozzle Number
WS24A-62
Welding Processes
MIG Welding (GMAW)
Application
Light to Medium Duty Welding
Compatible with Model
Insulation Type
Insulator Sold Separately
Connection Type
Slip-On
Current Range
0 A to 400 A
Nozzle to Tip Relationship
Adjustable Tip Recess - Tip Protruding
Nozzle Design
Formed
For Gas Diffuser Number
54A, 54A-16
Duty Rating
Standard Duty
For Contact Tip Series
WS16
Compatible with Series
Spray Master 350, Spray Master 450
Nozzle Shape
Bottleneck
Maximum Amperage
400 A
Shell Material
Copper

Description

Nozzle, Compatible with Brand Tweco, Series WS24, Compatible with Series Spray Master 350, Spray Master 450

Ratings & reviews