Shop TWECO

Nzl, Tweco, WS16, PK2

  • Mfr # 12401561
  • Zoro # G1582971

product price: 
$
9.89
/pk of 2, $4.95/ea

Key Features

Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Tweco
For Use With
Use with Nozzle Insulator Part No. WS34A (Stock No. 1340-1125)
Material
Copper
Series
WS24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12401561
Zoro #
G1582971
UPC #
608246287867
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
5/8 in
Size
0.625
Outside Diameter
0.75
Connection Size
3/4 in
Bore Diameter
5/8 in

Details

Item
Nozzle
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Tweco
For Use With
Use with Nozzle Insulator Part No. WS34A (Stock No. 1340-1125)
Material
Copper
Series
WS24
Bore (mm)
15.9
Type
Slip-On Short Stop
Amperage Range
0-400
Connection Style
Slip Adjustable
Style
Tweco
For MIG Guns
Tweco(R) No. 3 and 4 (Needs 2URX5 Insulator)
Application
Light to Medium Duty Welding
Nozzle Shape
Bottleneck
Current Range
0 A to 400 A
Insulation Type
Insulator Sold Separately
Nozzle Design
Formed
Maximum Amperage
400 A
Compatible with Model
For Gas Diffuser Number
54A, 54A-16
Nozzle Number
WS24A-62SS
For Contact Tip Series
WS16
Compatible with Series
Spray Master 350, Spray Master 450
Connection Type
Slip-On
Nozzle to Tip Relationship
Flush to 1/8 in Tip Recess
Duty Rating
Standard Duty

Description

Nozzle, Compatible with Brand Tweco, Series WS24, Compatible with Series Spray Master 350, Spray Master 450

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.