Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Adjustable Nozzle Cone 3/4", Slip Adjustable, PK2

  • Mfr # 12401865

  • Zoro # G9992875


product price: $34.79
/pk 2, $17.40/ea
Sold in multiples of 3 for $104.37

Key Features

For Use With
Medium Duty VELOCITY2 Contact Tips
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Material
Copper
Series
Velocity2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12401865
Zoro #
G9992875
UPC #
608246434599
Country of Origin
Mexico

Dimensions

Size
0.750 in
Bore Dia. (In.)
3/4 in
Bore Diameter
3/4 in

Details

Item
Nozzle Cone
For Use With
Medium Duty VELOCITY2 Contact Tips
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Material
Copper
Series
Velocity2
Connection Style
Slip Adjustable
Type
Slip Adjustable
Amperage Range
0-450
Bore (mm)
19.1
Features
Nozzle Is Threaded Directly Onto the Velocity Conductor Tube
Style
Medium Duty Cone
Application
MIG Welding
Current Range
0 A to 450 A
Compatible with Brand
Tweco
Duty Rating
Medium Duty
Compatible with Series
Classic No. Series, Spray Master Series, Supra XT Series
Nozzle Shape
Conical
Connection Type
Slip Adjustable
Insulation Type
Self-Insulated
Maximum Amperage
350 A
For Contact Tip Series
VTM, VTMA

Description

Nozzle Cone, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 3/4 in, Nozzle Shape Conical, Maximum Amperage 350 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Medium Duty, For Contact Tip Series VTM, VTMA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding, Features Nozzle Is Threaded Directly Onto the Velocity Conductor Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.