Zoro Homepage

Slip Adjustable Nozzle Cone 3/8", Slip Adjustable, PK2

  • Mfr # 12401895

  • Zoro # G9992762


product price: $48.99
/pk 2, $24.50/ea
Sold in multiples of 3 for $146.97

Key Features

For Use With
Heavy Duty VELOCITY2 Contact Tips
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Material
Copper
Series
Velocity2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12401895
Zoro #
G9992762
UPC #
608246434551
Country of Origin
United States

Dimensions

Bore Dia. (In.)
5/8 in
Size
0.625 in
Bore Diameter
5/8 in

Description

Nozzle Cone, Compatible with Brand Tweco, Series Velocity2, Compatible with Series Classic No. Series, Spray Master Series, Supra XT Series, Bore Diameter 5/8 in, Nozzle Shape Conical, Maximum Amperage 600 A, Material Copper, Insulation Type Self-Insulated, Duty Rating Heavy Duty, For Contact Tip Series VTH, VTHA, Welding Processes MIG Welding (GMAW), Current Range 0 A to 450 A, Application MIG Welding, Features Nozzle Is Threaded Directly Onto the Velocity Conductor Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.