Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Master Mig Gun

  • Mfr # MS312116

  • Zoro # G015893151


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Maximum Current
350 A
Liner Series
44
Cooling Method
Air-Cooled
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Features
Dual Schedule On/Off Control, Ergonomic Handle Design, Extended Trigger, Split Handle Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS312116
Zoro #
G015893151
UPC #
608246336169
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.063 in
Cable Length
12 ft

Details

Maximum Current
350 A
Liner Series
44
Cooling Method
Air-Cooled
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Features
Dual Schedule On/Off Control, Ergonomic Handle Design, Extended Trigger, Split Handle Case
Neck Tube Angle
60 Degrees
Duty Rating
Heavy Duty
Series
Spray Master 350
Includes
44 Series Conduit Liner, Knucklehead(TM) Flexible Conductor Tube, Standard Conductor Tube, Rear Connector
Model
MS312-116
MIG Gun Type
MIG Gun
Tip Series
16S
Duty Cycle
80 %
Compatible with Brand
Tweco
For Wire Type
Aluminum, Flux-Cored, Solid
Neck Tube Material
Steel
Handle Type
Ergonomic
Weight
9 lb
Item
MIG Gun
For Rear Connection Type
Tweco-Compatible
Neck Tube Type
Rotatable
Standards
CE IEC 60974-7
Application
MIG Welding
Nozzle Series
EL22CT
Spool Included
No
Gas Diffuser Number
EL52CT-16
Wire Feed Type
Push
For Gas Type
Mixed Gas

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Spray Master 350, Maximum Current 350 A, Duty Cycle 80 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.063 in, Cable Length 12 ft, For Rear Connection Type Tweco-Compatible, Handle Type Ergonomic, Neck Tube Type Rotatable, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model MS312-116, Tip Series 16S, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Spool Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.