Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Master Mig Gun

  • Mfr # MS312M116

  • Zoro # G315893219


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Features
Dual Schedule On/Off Control, Ergonomic Handle Design, Extended Trigger, Split Handle Case
Maximum Wire Diameter
0.063 in
Model
MS312M-116
Cable Length
12 ft
Maximum Current
350 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS312M116
Zoro #
G315893219
UPC #
608246336190
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.063 in
Cable Length
12 ft

Details

Features
Dual Schedule On/Off Control, Ergonomic Handle Design, Extended Trigger, Split Handle Case
Model
MS312M-116
Maximum Current
350 A
Duty Cycle
80 %
Includes
44 Series Conduit Liner, Knucklehead(TM) Flexible Conductor Tube, Standard Conductor Tube, Rear Connector
Weight
9 lb
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For Wire Type
Aluminum, Flux-Cored, Solid
Item
MIG Gun
Duty Rating
Heavy Duty
Tip Series
16S
Neck Tube Angle
60 Degrees
Neck Tube Type
Rotatable
MIG Gun Type
MIG Gun
For Rear Connection Type
Miller-Compatible
Application
MIG Welding
Liner Series
44
Nozzle Series
EL22CT
Neck Tube Material
Steel
Handle Type
Ergonomic
Series
Spray Master 350
Compatible with Brand
Miller
Standards
CE IEC 60974-7
Cooling Method
Air-Cooled
Wire Feed Type
Push
Spool Included
No
Gas Diffuser Number
EL52CT-16
For Gas Type
Mixed Gas

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Spray Master 350, Maximum Current 350 A, Duty Cycle 80 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.063 in, Cable Length 12 ft, For Rear Connection Type Miller-Compatible, Handle Type Ergonomic, Neck Tube Type Rotatable, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model MS312M-116, Tip Series 16S, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Spool Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.