Stainless Steel Stainless Steel Ring, Pk10
Mfr # 16401396
Zoro # G9992631
product price: $21.29
/pk 10, $2.13/eaSold in multiples of 5 for $106.45
Key Features
For Use With
Tweco Velocity Conductor Tubes
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Material
Stainless Steel
Series
Velocity
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16401396
Zoro #
G9992631
UPC #
608246434544
Country of Origin
United States
Details
Item
Wave Spring Retainer
For Use With
Tweco Velocity Conductor Tubes
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Material
Stainless Steel
Series
Velocity
Connection Style
Threaded
Type
Retaining
Style
Velocity
Compatible with Model
Spray Master V250, Spray Master V350, Spray Master V450, Velocity2 Classic
Compatible with Series
Spray Master
Compatible with Brand
Tweco
Description
Wave Spring Retainer, Compatible with Brand Tweco, Compatible with Model Spray Master V250, Spray Master V350, Spray Master V450, Velocity2 Classic, Compatible with Series Spray Master, Welding Processes MIG Welding (GMAW), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.