Tip
Mfr # 16S35
Zoro # G116045268
product price: $82.85
/eaSold in multiples of 25 for $2,071.25
Free Shipping & Returns
Key Features
Series
16 Series
Connection Type
Threaded
Inside Diameter
0.044 in
Contact Tip Number
16S-35
Duty Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16S35
Zoro #
G116045268
UPC #
608246052496
Country of Origin
United States
Dimensions
Inside Diameter
0.044 in
Outside Diameter
0.375 in
Connection Thread Size
M8 x 1 1/4
Maximum Wire Diameter
0.035 in
Overall Length
1.5 in
Details
Item
Contact Tip
Series
16 Series
Connection Type
Threaded
Contact Tip Number
16S-35
Duty Rating
Heavy Duty
Compatible with Series
Spray Master 350, Spray Master 450
Tip Shape
Standard
Welding Processes
MIG Welding (GMAW)
Material
Copper Alloy
Compatible with Model
MS310-116,MS310M-116,MS312-116,MS312M-116,MS315-116,MS315-116DSRS,MS315-116K4,MS315L-116,MS315L-116EL,MS315L-116K4,MS315M-116,MS315M-116EL,MS315M-116K4,MS315X-116,MS325M-116,MS410-116,MS410L-116,MS410M-116,MS410X-116,MS412-116,MS412M-116,MS412X-116,MS415-116,MS415-116EL,MS415-116K4,MS415-116LM,MS415L-116,MS415L-116DSRS,MS415L-116K4,MS415L-116LC,MS415L-116LM,MS415M-116,MS415M-116DSRS,MS415M-116K4,MS415M-116LC,MS415M-116LM,MS415X-116,MS420-116,MS420M-116,MS425-116,MS425L-116,MS425M-116
For Wire Type
Flux-Cored, Solid
Maximum Current
200 A
For Nozzle Series
23, 24A, 24CT, 24FN, HD24
Compatible with Brand
Tweco
For Gas Diffuser Number
54A, 54A-16, HD54-14, HD54-16, HD54-EL, MS54-16H
Description
Contact Tip, Compatible with Brand Tweco, Series 16 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.