Zoro Homepage

Tip

  • Mfr # 16S45

  • Zoro # G616045362


product price: $82.85
/ea
Sold in multiples of 25 for $2,071.25
Free Shipping & Returns

Key Features

Series
16 Series
For Gas Diffuser Number
54A, 54A-16, HD54-14, HD54-16, HD54-EL, MS54-16H
Maximum Wire Diameter
0.045 in
Compatible with Series
Spray Master 350, Spray Master 450
Maximum Current
200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16S45
Zoro #
G616045362
UPC #
608246052519
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.045 in
Inside Diameter
0.054 in
Overall Length
1.5 in
Outside Diameter
0.375 in
Connection Thread Size
M8 x 1 1/4

Details

Item
Contact Tip
Series
16 Series
For Gas Diffuser Number
54A, 54A-16, HD54-14, HD54-16, HD54-EL, MS54-16H
Compatible with Series
Spray Master 350, Spray Master 450
Maximum Current
200 A
Compatible with Model
MS310-116, MS310M-116, MS312-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116
Welding Processes
MIG Welding (GMAW)
Material
Copper Alloy
Tip Shape
Standard
Connection Type
Threaded
For Nozzle Series
23, 24A, 24CT, 24FN, HD24
For Wire Type
Flux-Cored, Solid
Duty Rating
Heavy Duty
Contact Tip Number
16S-45
Compatible with Brand
Tweco

Description

Contact Tip, Compatible with Brand Tweco, Series 16 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.