Zoro Homepage

Tip, Heavy Duty, Series 11, 0.045 In, PK25

  • Mfr # 11101244

  • Zoro # G2767177


product price: $22.69
/pk 25, $0.91/ea

Key Features

Series
WS11H
For Use With
35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers
Size
0.045 in
Amperage Range
0-250
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101244
Zoro #
G2767177
UPC #
608246287324
Country of Origin
United States

Dimensions

Size
0.045 in
Wire Size (In.)
0.045
Tip Inside Dia. (In.)
0.054 in
Inside Diameter
0.054 in
Connection Thread Size
M6
Outside Diameter
0.25 in
Overall Length
1 in
Maximum Wire Diameter
0.045 in

Description

Contact Tip, Compatible with Brand Tweco, Series WS11H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.