Zoro Homepage

Tip, Heavy Duty, Series 15H, 0.045 In, PK25

  • Mfr # 11501232

  • Zoro # G1772854


product price: $48.19
/pk 25, $1.93/ea

Key Features

For MIG Guns
Tweco(R) No. 5
Series
WS15H
Material
Copper
Type
Heavy Duty
For Use With
55SW, 55, 55H, WS55SW, WS55H Series Gas Diffusers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11501232
Zoro #
G1772854
UPC #
608246287591
Country of Origin
United States

Dimensions

Wire Size (In.)
0.045
Size
0.0625 in
Tip Inside Dia. (In.)
0.054 in
Maximum Wire Diameter
0.045 in
Outside Diameter
0.345 in
Inside Diameter
0.054 in
Overall Length
1.97 in
Connection Thread Size
1/3"-24

Details

Item
Contact Tip
For MIG Guns
Tweco(R) No. 5
Series
WS15H
Material
Copper
Type
Heavy Duty
For Use With
55SW, 55, 55H, WS55SW, WS55H Series Gas Diffusers
Connection Style
Threaded
Amperage Range
0-500
Style
Tweco
Maximum Current
200 A
For Wire Type
Flux-Cored, Solid
Welding Processes
MIG Welding (GMAW)
Connection Type
Threaded
Compatible with Brand
Tweco
For Gas Diffuser Number
55SW, 55, 55H, WS55SW, WS55H Series
Tip Shape
Cylindrical
Compatible with Model
510-332, 515-116: 525-116, 515-332, L515-332, M515-116, M515-332
Duty Rating
Standard Duty
Compatible with Series
Classic No. 5

Description

Contact Tip, Compatible with Brand Tweco, Series WS15H, Compatible with Model 510-332, 515-116: 525-116, 515-332, L515-332, M515-116, M515-332, Compatible with Series Classic No. 5, Duty Rating Standard Duty, Maximum Wire Diameter 0.045 in, For Wire Type Flux-Cored, Solid, Maximum Current 200 A, Connection Type Threaded, For Gas Diffuser Number 55SW, 55, 55H, WS55SW, WS55H Series, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/3 In.-24, Material Copper, Inside Diameter 0.054 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.