Tip, Heavy Duty, Series 15H, 3/32 In, PK25
Mfr # 11501238
Zoro # G2174882
product price: $49.29
/pk 25, $1.97/eaKey Features
For MIG Guns
Tweco(R) No. 5
Series
WS15H
Wire Size (In.)
3/32
Material
Copper
Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11501238
Zoro #
G2174882
UPC #
608246373881
Country of Origin
United States
Dimensions
Wire Size (In.)
3/32
Size
0.09375 in
Tip Inside Dia. (In.)
0.106 in
Maximum Wire Diameter
3/32 in
Connection Thread Size
1/3"-24
Outside Diameter
0.345 in
Inside Diameter
0.106 in
Overall Length
1.97 in
Description
Contact Tip, Compatible with Brand Tweco, Series WS15H, Compatible with Model 510-332, 515-116: 525-116, 515-332, L515-332, M515-116, M515-332, Compatible with Series Classic No. 5, Duty Rating Standard Duty, Maximum Wire Diameter 0.09375 in, For Wire Type Flux-Cored, Solid, Maximum Current 200 A, Connection Type Threaded, For Gas Diffuser Number 55SW, 55, 55H, WS55SW, WS55H Series, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/3 In.-24, Material Copper, Inside Diameter 0.106 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.