Zoro Homepage

Tip, Tapered, Series 11, 0.030 In, PK25

  • Mfr # 11101341

  • Zoro # G1705514


product price: $37.15
/pk 25, $1.49/ea

Key Features

Series
WS11T
For Use With
35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers
Size
0.030 in
Type
Tapered
Connection Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101341
Zoro #
G1705514
UPC #
608246320656
Country of Origin
United States

Dimensions

Size
0.030 in
Tip Inside Dia. (In.)
0.038 in
Wire Size (In.)
0.030
Maximum Wire Diameter
0.03 in
Overall Length
1 in
Inside Diameter
0.038 in
Connection Thread Size
M6
Outside Diameter
0.25 in

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series WS11T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.