Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tip, Tapered, Series 11, 0.035 In, PK25

  • Mfr # 11101342

  • Zoro # G2054105


product price: $19.89
/pk 25, $0.80/ea

Key Features

For MIG Guns
Tweco(R) MS250, Mini and No. 1
Series
WS11T
Wire Size (In.)
0.035
Material
Copper
Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101342
Zoro #
G2054105
UPC #
608246287348
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035
Size
0.035 in
Tip Inside Dia. (In.)
0.044 in
Inside Diameter
0.044 in
Maximum Wire Diameter
0.035 in
Overall Length
1 in
Outside Diameter
0.25 in
Connection Thread Size
M6

Details

Item
Tapered Contact Tip
For MIG Guns
Tweco(R) MS250, Mini and No. 1
Series
WS11T
Material
Copper
Type
Tapered
For Use With
35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers
Connection Style
Threaded
Amperage Range
0-200
Style
Tweco
Compatible with Brand
Tweco
Connection Type
Threaded
Compatible with Model
110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
Duty Rating
Standard Duty
Maximum Current
200 A
Welding Processes
MIG Welding (GMAW)
For Nozzle Series
21
Contact Tip Number
WS11T-35
For Wire Type
Flux-Cored, Solid
For Gas Diffuser Number
35-50, 51, 51-23, MS52T-11, WS35-50, WS51
Compatible with Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Tip Shape
Tapered

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series WS11T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.