Zoro Homepage

Tip, Tapered, Series 11, 0.045 In, PK25

  • Mfr # 11101344

  • Zoro # G2883964


product price: $39.69
/pk 25, $1.59/ea

Key Features

Series
WS11T
For Use With
35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers
Size
0.045 in
Type
Tapered
Tip Inside Dia. (In.)
0.054 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101344
Zoro #
G2883964
UPC #
608246287355
Country of Origin
United States

Dimensions

Size
0.045 in
Tip Inside Dia. (In.)
0.054 in
Wire Size (In.)
0.045
Inside Diameter
0.054 in
Maximum Wire Diameter
0.045 in
Overall Length
1 in
Outside Diameter
0.25 in
Connection Thread Size
M6

Details

Item
Tapered Contact Tip
Series
WS11T
For Use With
35-50, 51, 51-23, MS52T-11, WS35-50, WS51 Series Gas Diffusers
Type
Tapered
For MIG Guns
Tweco(R) MS250, Mini and No. 1
Material
Copper
Style
Tweco
Amperage Range
0-200
Connection Style
Threaded
Duty Rating
Standard Duty
For Gas Diffuser Number
35-50, 51, 51-23, MS52T-11, WS35-50, WS51
Compatible with Model
110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
Maximum Current
200 A
For Nozzle Series
21
Contact Tip Number
WS11T-45
Connection Type
Threaded
Tip Shape
Tapered
For Wire Type
Flux-Cored, Solid
Compatible with Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Compatible with Brand
Tweco
Welding Processes
MIG Welding (GMAW)

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series WS11T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.