Zoro Homepage

Tip, Tapered, Series 14, 0.035 In, PK25

  • Mfr # 11401342

  • Zoro # G2940795


product price: $27.95
/pk 25, $1.12/ea

Key Features

For MIG Guns
Tweco(R) No. 2, 3 and 4
Series
WS14T
Wire Size (In.)
0.035
Material
Copper
Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11401342
Zoro #
G2940795
UPC #
608246287546
Country of Origin
United States

Dimensions

Wire Size (In.)
0.035
Size
0.035 in
Tip Inside Dia. (In.)
0.044 in
Maximum Wire Diameter
0.035 in
Inside Diameter
0.044 in
Connection Thread Size
1/4"-28
Outside Diameter
0.25 in
Overall Length
1.5 in

Details

Item
Tapered Contact Tip
For MIG Guns
Tweco(R) No. 2, 3 and 4
Series
WS14T
Material
Copper
Type
Tapered
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Connection Style
Threaded
Amperage Range
0-400
Style
Tweco
Maximum Current
400 A
For Gas Diffuser Number
WS52, WS52FN, WS54A
For Nozzle Series
WS22, WS23, WS24A, WS24CT
Duty Rating
Standard Duty
Contact Tip Number
WS14T35
Compatible with Brand
Tweco
Compatible with Series
Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Compatible with Model
210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, WM250-15-4045, WM250-15-4045K4, WM250L-15-4045, WM250M-10-4045, WM250M-12-4045, WM250M-15-4045, WM250M-15-4045K4, WM250M-25-4045, WM250X-15-4045, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X210-3035, X212-4045, X215-4045, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545
Welding Processes
MIG Welding (GMAW)
Tip Shape
Tapered
For Wire Type
Flux-Cored, Solid
Connection Type
Threaded

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series WS14T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.