Zoro Homepage

Tip, Tapered, Series 16, 0.035 In, PK25

  • Mfr # 11601440

  • Zoro # G3043424


product price: $57.55
/pk 25, $2.30/ea
Sold in multiples of 2 for $115.10

Key Features

Series
WS16ST
For Use With
54A-16, HD54-16, 55S-SW, 55S-H, 55S-SWL Series Gas Diffusers
Size
0.035 in
Style
Tweco
Wire Size (In.)
0.035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11601440
Zoro #
G3043424
UPC #
608246373546
Country of Origin
United States

Dimensions

Size
0.035 in
Wire Size (In.)
0.035
Tip Inside Dia. (In.)
0.044 in
Overall Length
1.5 in
Inside Diameter
0.044 in
Connection Thread Size
M8
Maximum Wire Diameter
0.035 in
Outside Diameter
0.375 in

Details

Item
Tapered Contact Tip
Series
WS16ST
For Use With
54A-16, HD54-16, 55S-SW, 55S-H, 55S-SWL Series Gas Diffusers
Style
Tweco
Material
Copper
Amperage Range
0-600
Type
Tapered
Connection Style
Threaded
For MIG Guns
Tweco(R) MS350/450 and No. 6
Duty Rating
Standard Duty
For Gas Diffuser Number
HD54-16
Tip Shape
Tapered
Compatible with Series
Spray Master 350, Spray Master 450
Compatible with Brand
Tweco
For Nozzle Series
HD24
Connection Type
Threaded
Maximum Current
180 A
Welding Processes
MIG Welding (GMAW)
Contact Tip Number
WS16ST-35
For Wire Type
Flux-Cored, Solid
Compatible with Model
MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series WS16ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.