Zoro Homepage

Tip, Tapered, Series 16, 0.045 In, PK25

  • Mfr # 11601441

  • Zoro # G1319604


product price: $68.19
/pk 25, $2.73/ea
Sold in multiples of 2 for $136.38

Key Features

For MIG Guns
Tweco(R) MS350/450 and No. 6
Series
WS16ST
Wire Size (In.)
0.045
Material
Copper
Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11601441
Zoro #
G1319604
UPC #
608246373539
Country of Origin
United States

Dimensions

Wire Size (In.)
0.045
Size
0.045 in
Tip Inside Dia. (In.)
0.054 in
Connection Thread Size
M8
Overall Length
1.5 in
Maximum Wire Diameter
0.045 in
Inside Diameter
0.054 in
Outside Diameter
0.375 in

Details

Item
Tapered Contact Tip
For MIG Guns
Tweco(R) MS350/450 and No. 6
Series
WS16ST
Material
Copper
Type
Tapered
For Use With
54A-16, HD54-16, 55S-SW, 55S-H, 55S-SWL Series Gas Diffusers
Connection Style
Threaded
Amperage Range
0-600
Style
Tweco
Connection Type
Threaded
Tip Shape
Tapered
Welding Processes
MIG Welding (GMAW)
Compatible with Model
MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, MS315M-116, MS315M-116EL, MS315M-116K4, MS315X-116, MS325M-116, MS410-116, MS410L-116, MS410M-116, MS410X-116, MS412-116, MS412M-116, MS412X-116, MS415-116, MS415-116EL, MS415-116K4, MS415-116LM, MS415L-116, MS415L-116DSRS, MS415L-116K4, MS415L-116LC, MS415L-116LM, MS415M-116, MS415M-116DSRS, MS415M-116K4, MS415M-116LC, MS415M-116LM, MS415X-116, MS420-116, MS420M-116, MS425-116, MS425L-116, MS425M-116
Maximum Current
600 A
Contact Tip Number
WS16ST-45
Compatible with Brand
Tweco
Duty Rating
Standard Duty
Compatible with Series
Spray Master 350, Spray Master 450
For Gas Diffuser Number
HD54-16
For Nozzle Series
HD24
For Wire Type
Flux-Cored, Solid

Description

Tapered Contact Tip, Compatible with Brand Tweco, Series WS16ST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.