Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Feed Roll 0.023, 0.030, 0.035, 0.045"

  • Mfr # 407002-001

  • Zoro # G6954525


product price: $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

For Use With
Fabricator
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Wire Size (In.)
0.023, 0.030, 0.035, 0.045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407002-001
Zoro #
G6954525
UPC #
822635076409
Country of Origin
United States

Dimensions

Wire Size (In.)
0.023, 0.030, 0.035, 0.045
Size
Top Feed Roll, 0.023-0.045, For 252i
Maximum Wire Diameter
0.045 in
Minimum Wire Diameter
0.023 in

Details

Item
Top Feed Drive Roll
For Use With
Fabricator
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Series
Thermal Arc / Tweco
Features
Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions.
Style
Thermal Arc / Tweco
Type
Drive Roll
Application
Machine Drive Rolls For Wire Welding Applications By Wire Size For Hard and Flux Cored Wire
For Welder Series
Fabricator 252i
For Welder Model
W1004401, W1004402, W1004403
For Wire Type
Solid
Drive Roll Type
V-Groove
Compatible with Brand
Tweco
Drive Roll Material
Steel

Description

Top Feed Drive Roll, Type Drive Roll, Compatible with Brand Tweco, Maximum Wire Diameter 0.045 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Fabricator 252i, For Welder Model W1004401, W1004402, W1004403, Welding Processes MIG Welding (GMAW), Application Machine Drive Rolls For Wire Welding Applications By Wire Size For Hard and Flux Cored Wire, Drive Roll Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.