Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Feed Roll 3/64"

  • Mfr # 408023-002

  • Zoro # G6391287


product price: $33.15
/ea
Sold in multiples of 3 for $99.45

Key Features

For Use With
Fabricator 252i
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Wire Size (In.)
3/64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408023-002
Zoro #
G6391287
UPC #
822635078649
Country of Origin
United States

Dimensions

Wire Size (In.)
3/64
Size
Top Feed Roll, 3/64, For 252i
Maximum Wire Diameter
3/64 in

Details

Item
Top Feed Drive Roll
For Use With
Fabricator 252i
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Not MIG Consumables
Material
Steel
Series
Thermal Arc / Tweco
Type
Standard
Style
Thermal Arc / Tweco
Features
Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions.
Application
Machine Drive Rolls For Wire Welding Applications By Wire Size For Soft Wire
Drive Roll Material
Steel
For Welder Series
Fabricator 252i
Compatible with Brand
Tweco

Description

Top Feed Drive Roll, Type Standard, Compatible with Brand Tweco, Maximum Wire Diameter 0.047 in, For Welder Series Fabricator 252i, Welding Processes MIG Welding (GMAW), Application Machine Drive Rolls For Wire Welding Applications By Wire Size For Soft Wire, Drive Roll Material Steel, Features Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions., For Use With Fabricator 252i, Minimum Wire Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.