
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358-1230-1012
Zoro #
G216481843
UPC #
-
Country of Origin
China
Description
Features Used in medium to heavy duty welding application up to 450 amperes Nozzle Housing - Cut and Formed from copper alloy tubing Nozzle Insert - machined from a solid brass allow and machining the internal threads to match the conductor tube OD threads Nozzle insulator - made from silicone material providing the electrical insulation needed from the gas diffuser Specification Process - GMAW - Air-cooled Bore Size - 0.625 in. Contact Tip Relationship - Recess - 0.125 in. to 0.156 in. Use with Standard Gas Diffuser Part No. 54P Stock No. 1540-1103 Part No. 54A Stock No. 1540-1100 Part No. 54A-16 Stock No. 1540-1104 Tier - WeldSkill Material - Copper Alloy Outside Diameter - 0.875 in. Thread Size - 9/16 in.-18 UNC-2B Overall Length - 3.219 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.