Zoro Homepage
This item is Discontinued.
No Product Image Available

TWECO 1pc MIG V-Groove Drive Roll (Discontinued)

  • Mfr # WSPDRV030035
  • Zoro # G001770565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPDRV030035
Zoro #
G001770565
UPC #
608246412764
Country of Origin
China

Dimensions

Minimum Wire Diameter
0.03 in
Maximum Wire Diameter
0.035 in

Details

Item
Drive Roll
Application
MIG Welding
Type
Drive Roll
Guide Tube Material
Copper Tube/ Silicon-Resin Glass Insulator/ Metal Jacket
Drive Roll Type
V-Groove
Weight
0.03 lb
Drive Roll Material
Steel
Number of Drive Rolls
1
For MIG Gun Model
SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545
For Wire Type
Solid
Compatible with Brand
Tweco
For Use With
Tweco Spool Gun SG160 - SG204
For MIG Gun Series
Spool Gun 160, Spool Gun 200
Welding Processes
MIG Welding (GMAW)

Description

Drive Roll, Type Drive Roll, Compatible with Brand Tweco, Number of Drive Rolls 1, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Groove, For Wire Type Solid, For MIG Gun Series Spool Gun 160, Spool Gun 200, For MIG Gun Model SG160REB-12-3035, SG160TA-12-3035, SG200-25-3545, SG200REB-12-3545, SG200REB-25-3545, SG200TA-25-3545, Welding Processes MIG Welding (GMAW), Application MIG Welding, Drive Roll Material Steel, For Use With Tweco Spool Gun SG160 - SG204

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.