This item is Discontinued.

Tweco Tweco 358-1140-1202 Tw 14H-35 Contact Tip1140-1202 358-1140-1202

Tweco 358-1140-1202 Tw 14H-35 Contact Tip1140-1202 (Discontinued)

  • Mfr # 358-1140-1202
  • Zoro # G004172076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358-1140-1202
Zoro #
G004172076
UPC #
608246051321
Country of Origin
China

Description

For traditional and Spray Master guns.
  • Wire size: 0.0350 in.
  • Tip I.D.: 0.044 in.
  • Used with: No. 2 3 and 4 Guns.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.