This item is Discontinued.

Tweco Tweco 358-1260-1626 Tw El22Ct-50 Mig Nozzle 358-1260-1626

Tweco 358-1260-1626 Tw El22Ct-50 Mig Nozzle (Discontinued)

  • Mfr # 358-1260-1626
  • Zoro # G404022117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358-1260-1626
Zoro #
G404022117
UPC #
608246127422
Country of Origin
Mexico

Description

Features
  • Used in light to medium duty welding application up to 250 amperes
  • Nozzle Housing - Cut and Formed from 122 DHP copper alloy tubing
  • Nozzle Insert - machined from a solid brass allow and machining the internal threads to match the gas diffuser
  • Nozzle insulator - made from G7 silicone material, providing the electrical insulation needed from the gas diffuser
  • Easy identification - Part No. rolled stamped on the outside surface
  • 3-piece design - does not require an additional insulator
  • Threads onto a standard EL gas diffuser
  • Recessed Tips are generally used for higher heat applications where longer electrical stick-out is required, or in cases where the nozzle may touch the work piece (tack, spot, and stitch).
  • Flush Tips are generally used where a shorter electrical stick-out is used sometimes resulting in shorter/tighter arc lengths. This brings the tip closer to the work piece.
  • Protruding Tips are generally used when welding open root pipe or any joint that requires the welder to get into a tight weld joint. However the down side to this is the chance of arcing the tip to the work piece, which could damage front end parts resulting in downtime needed to replace.
Specification
  • Process - GMAW
  • Fits Standard Gas Diffuser - Part No. EL52CT (Stock No. 1510-1109)
  • Tier - Professional
  • Material - 122 DHP Copper Alloy
  • Outside Diameter - 0.875 in.
  • Thread Size - Course Thread
  • Overall Length - 3.183 in.
  • Bore Size - .500 in.
  • Contact Tip Relationship - Recess - 0.125 in. to 0.156 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.