Tweco 358-9910-2102 Tw A-532-1P 2-Pk Insulator9910-2102

  • Mfr # 358-9910-2102

  • Zoro # G204172876


original price:  $45.15 , new price: $40.65 , 9 percent off
new price:  $40.65
/ea

Key Features

Height
8-1/2 in
Width
3-1/2 in
Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
358-9910-2102
Zoro #
G204172876
UPC #
608246000718
Country of Origin
Mexico

Dimensions

Height
8-1/2 in
Width
3-1/2 in
Length
1.2 in

Description

  • For Model: A-532.
  • Type: Insulator.
  • Satisfaction ensured.
  • Manufactured to the highest quality available.
  • Durability and functionality exceeds any other brands.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.