Zoro Homepage

Tweco Twecolugs T-62, PK5

  • Mfr # 95201104

  • Zoro # G5986386


product price: $13.59
/pk 5, $2.72/ea

Key Features

Cable Connection
Lug
Cable Capacity
6-2
For Use With
Welding Cable Sizes 6 thru 2
Lug Shape
180 Degrees Offset
Stud Hole Diameter
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95201104
Zoro #
G5986386
UPC #
608246020808
Country of Origin
Multiple

Dimensions

Stud Hole Diameter
17/32 in

Details

Item
Welding Cable Connector
Cable Connection
Lug
Cable Capacity
6-2
For Use With
Welding Cable Sizes 6 thru 2
Lug Shape
180 Degrees Offset
Compatible Current (Maximum)
150 A
Insulated
No
Cable Connection Type
Crimp
Compatible Cable Gauge (Minimum)
6 AWG
Compatible Cable Gauge (Maximum)
2 AWG

Description

Tweco® Twecolugs; Type: Solder or Crimp; Style: T-62; Cable Capacity: 6 - 2 AWG; Amperage Capacity: 150 amp. Sold and priced per each.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.