Wave Spring, Velocity Series, PK10
Mfr # 16401399
Zoro # G9992647
product price: $39.89
/pk 10, $3.99/eaKey Features
For Use With
Tweco Velocity Conductor Tubes
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Material
Steel
Series
Velocity
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16401399
Zoro #
G9992647
UPC #
608246434506
Country of Origin
United States
Dimensions
Size
15/64 in H
Details
Item
Wave Spring
For Use With
Tweco Velocity Conductor Tubes
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Spraymaster V Series (Velocity) V250, V350, V450
Material
Steel
Series
Velocity
Style
Velocity
Type
Wave
Connection Style
Pressed
Compatible with Brand
Tweco
Compatible with Series
Spray Master
Compatible with Model
Spray Master V250 AMP, Spray Master V350 AMP, Spray Master V450 AMP
Description
Wave Spring, Compatible with Brand Tweco, Compatible with Model Spray Master V250 AMP, Spray Master V350 AMP, Spray Master V450 AMP, Compatible with Series Spray Master, Welding Processes MIG Welding (GMAW), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.