
Tea K-Cups, Earl Grey, 0.11 oz K-Cups, 24PK
Mfr # TNA85783
Zoro # G915509350
product price: $23.65
/pk 24, $0.99/eaKey Features
For Use With
Keurig® K-Cup® System
Kosher
Yes
Volume Capacity
0.11 oz
Standards
Kosher Certified
Beverage Package Style
K-Cup®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TNA85783
Zoro #
G915509350
UPC #
-
Country of Origin
United States
Dimensions
Size
Single Serving
Details
For Use With
Keurig® K-Cup® System
Kosher
Yes
Item
Tea K-Cups
Volume Capacity
0.11 oz
Standards
Kosher Certified
Beverage Package Style
K-Cup®
Beverage Type
Black Tea
Beverage Flavor
Earl Grey
Description
Tasty tea in convenient K-Cups delivers consistent quality with the perfect water to tea ratio for optimal balance of flavor and aroma. Brews in less than a minute. Easy to use K-Cups are designed for use with the Keurig K-Cup brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.