Zoro Homepage

Malco TurboShear Sheet Metal Cutting Drill Attachment 1 pc

  • Mfr # TSHD

  • Zoro # G806460647


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSHD
Zoro #
G806460647
UPC #
686046530567
Country of Origin
China

Description

The Malco TurboShear Heavy Duty (TSHD) is a powerful sheet metal cutting tool that can be quickly inserted into the chuck of a corded or cordless drill. This electric shear attachment has the capability to make fast straight, curved or square cuts in most common sheet metals. The shear's wide-opening jaws can operate at high or low speeds for the control you need when you need it. The heavy-duty hardened carbon steel blades of the tool offer up to 18-gauge (1.22 mm) cutting capacity in mild steel. A lateral blade adjustment capability is included, which ensures that optimum cutting performance and maneuverability can be maintained for the life of the blades. Replacement blades are also available and can be easily installed on the job. A sleek, lightweight aluminum cast shear head and molded drill clamp allow maximum portability. The patented compact telescoping drill clamp adjusts to fit both length and width of popular drill sizes including smaller bodied impact drivers. Optional spacers are stored on the clamp for large motor housings. The clamp collar allows the shear head to be rotated 360° and set in any position for optimum tool clearance when navigating profiles or to facilitate easy material flow.


  • • Great for straight shearing, tight pattern cuts, corner cuts or navigating profiles
  • • Well tailored attachment quickly inserts into the chuck of a corded or cordless drill
  • • Long lasting, easily replaceable blades
  • • Telescoping drill clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.