Shop PYLE
Create Account
Portable Bluetooth PA Speaker System - 2000W Active Powered, Party Lights, USB SD, Wheels
- Mfr # PSUFM1043BT
- Zoro # G900670331
product price:
$
269.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSUFM1043BT
- Zoro #
- G900670331
- UPC #
- 68888763226
- Country of Origin
- China
Description
Features: - All-in-One Karaoke Entertainment System - High-Powered Active Speaker Tower - Multi-Colored DJ Flashing LED Lights - Bluetooth Wireless Music Streaming - USB Flash & SD Memory Card Readers - Digital Audio File Support - Includes Wireless Handheld Microphone - FM Radio with Auto Station Scan - (2) 1/4'' Microphone Inputs - RCA (L/R) & Aux (3.5mm) Inputs - Connect & Stream Audio from External Devices - Convenient Carry Handles & Detachable Rolling Wheels - Treble, Bass, Echo, Volume Controls - DJ Party Lights ON/OFF Switch Bluetooth Wireless Streaming: - Instantly Stream Music from Your Bluetooth Devices - Works with All Your Favorite Bluetooth Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - Bluetooth Version: 2.1 - Bluetooth Wireless Range: 50'+ Feet - Bluetooth Network Name: 'Pyle Audio' What's in the Box: - Active Speaker Tower - Wireless Microphone - Power & RCA Audio Cables - Detachable Rolling Wheels Technical Specs: - MAX Power Output: 2000 Watt - Sound System: Dual 10'' Woofers, Dual 3'' Tweeters - Frequency Response: 45Hz-20kHz - Sensitivity (1w/1m): 92dB - Impedance: 4 ohm - Maximum SPL: 128dB - Dispersion (@6dB): H90°X V50° - Crossover: 3 KHZ - Power Supply: 110/220V - Microphone Battery Operated: Requires (2) x 'AA' Batteries, Not Included - Maximum USB Flash / SD Memory Card Support: 32GB - Dimensions: 16.1'' x 15.1'' x 42.0'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.