Zoro Homepage

2.5 in. D X 6.5 in. L Cord Protector

  • Mfr # TSCP-G

  • Zoro # G815547575


product price: $13.19
/ea

Key Features

Length
6-1/2 in
Width
2-1/2 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSCP-G
Zoro #
G815547575
UPC #
-
Country of Origin
United States

Dimensions

Length
6-1/2 in
Width
2-1/2 in

Details

Item
Cable Protector
Color
Green

Description

The Cord Protect offers heavy duty extension cord protection for home and garden use. The most versatile of the Twist and Seal products, the Cord Protect is uniquely designed to fit cords from 12-16 guage. Perfect for protecting standard home owner cord connections from rain, irrigation, pool or spa splashing, and melting snow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.