This item is Discontinued.

Twist To Break Cable Ties Cable tie, 20 in L, Black, Nylon, 22 lb Strength, 100 PK LTW504-B

This item is Discontinued.

Twist To Break Cable Ties

Cable tie, 20 in L, Black, Nylon, 22 lb Strength, 100 PK (Discontinued)

Mfr # LTW504-B
Zoro # G516393891
UPC # 699838457164
Country of Origin Taiwan, Province of China
Category Cable Ties
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LTW504-B
Zoro #
G516393891
UPC #
699838457164
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
20 in

Details

Item
Cable tie
Color
Black
Material
Nylon
Tensile Strength
22 lb
Includes
100 pack
Features
Twist to break, no knife or scissors required, no sharp edges
Standards
CE and NEC (National Electrical Code) compliant

Description

Twist to break cable tiesWorldwide patented cable ties for fast, trouble free bundling of cables, harnesses, wires, hoses, etc. Does not require a knife or scissors! Simply twist the tie and it snaps off! No sharp edges after breaking. Industrial quality strength. Indoor / outdoor use. 100% nylonCE and NEC National Electrical Code compliant20 504mm Twist off Cable Ties100/packBlackNylon10kg/22lb tensile strength


  • Worldwide patented cable ties for fast, trouble free bundling of cables, harnesses, wires, hoses, etc.
  • Does not require a knife or scissors!
  • No sharp edges after breaking.
  • Industrial quality strength
  • Indoor / outdoor use.
  • 100% nylon
  • CE and NEC (National Electrical Code) compliant
  • 10kg/22lb tensile strength
  • 100/pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.