
TWIST TIES BLK 18 IN., 2PK
Mfr # TG-1.5FT-2PK
Zoro # G016066592
product price: $16.45
/pk 2, $8.23/eaKey Features
Color
Black
Length
18 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG-1.5FT-2PK
Zoro #
G016066592
UPC #
850048663008
Country of Origin
China
Dimensions
Length
18 in
Details
Color
Black
Item
Twist Ties
Material
Nylon
Description
Twisted Goat 18 in. L Black Twist Ties 2 pk
- Twisted Goat Industrial Twist Ties are heavy-duty, industrial grade flexible twist ties.
- With this on hand, just wrap it, strap it, twist it or tie it to secure and organize anything.
- Small enough to fit in your bag and long enough to attach your gear to
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.