Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TWIST TIES BLK 36 IN., 2PK

  • Mfr # TG-3FT-2PK

  • Zoro # G216066552


product price: $19.79
/pk 2, $9.90/ea

Key Features

Material
Nylon
Color
Black
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-3FT-2PK
Zoro #
G216066552
UPC #
850048663046
Country of Origin
China

Dimensions

Length
36 in

Details

Material
Nylon
Color
Black
Item
Twist Ties

Description

Twisted Goat 36 in. L Black Twist Ties 2 pk


  • Twisted Goat Industrial Twist Ties are heavy-duty, industrial grade flexible twist ties.
  • With this on hand, just wrap it, strap it, twist it or tie it to secure and organize anything.
  • Small enough to fit in your bag and long enough to attach your gear to

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.