Candy, PK 4
- Mfr # 551178
- Zoro # G400918315
product price:Â
$
52.45
/pk of 4, $13.11/ea
Key Features
Capacity
10.83 oz
Standards
Contains Nuts
Weight
0.75 lbs
Features
Contains Dairy, Contains Nuts
Packing Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551178
- Zoro #
- G400918315
- UPC #
- -
- Country of Origin
- United States
Details
- Capacity
- 10.83 oz
- Standards
- Contains Nuts
- Weight
- 0.75 lbs
- Features
- Contains Dairy, Contains Nuts
- Item
- Candy Bars
- Packing Type
- Bag
- Flavor
- Twix®
Description
Candy, Packs per Case 1, Product Type Candy, Flavor Twix(R), Items per Pack 19, Pack Size 10.83 oz, Item Height 3/4 in, Item Width 2 1/2 in, Item Length 5 in, Package Type Box, Package Quantity 4
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.