Shop TWIZZLERS
See all product information
Create Account
Twists Strawberry Flavored Candy, Strawberry, Low Fat, Trans Fat Free, 7 oz, 12PK
- Mfr # 54402
- Zoro # G223365969
product price:Â
$
63.45
/pk of 12, $5.29/ea
Key Features
Flavor
Strawberry
Ingredients
Corn Syrup, Enriched Wheat Flour, Sugar, Cornstarch, Palm Oil, Salt, Artificial Flavor, Citric Acid, Artificial Color, Mineral Oil, Lecithin
Allergens
Wheat, Soy
Features
Locking Latch, Low Fat, Strain Relief, Active, Trans Fat Free
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54402
- Zoro #
- G223365969
- UPC #
- 10034000544025
- Country of Origin
- United States
Details
- Item
- Candy
- Flavor
- Strawberry
- Ingredients
- Corn Syrup, Enriched Wheat Flour, Sugar, Cornstarch, Palm Oil, Salt, Artificial Flavor, Citric Acid, Artificial Color, Mineral Oil, Lecithin
- Allergens
- Wheat, Soy
- Features
- Locking Latch, Low Fat, Strain Relief, Active, Trans Fat Free
- Color
- Black
Description
Low-fat snack in 7 oz bags
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.