Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

84 in. Round Table Set Cover Khaki

  • Mfr # 2D-PF84005

  • Zoro # G816330695


product price: $88.39
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2D-PF84005
Zoro #
G816330695
UPC #
-
Country of Origin
China

Description

This Two Dogs Designs 84 in. Khaki Round Table Set Cover offers high quality protection for your outdoor patio furniture. Constructed of durable double stitched heavyweight 500*;300D poly-tuf material with 0.50 mm PVC lining. Comes with Cloth Tie ties and an elasticized bottom to secure to chair. Two Dogs covers are cut oversized which allows air to circulate when the cover is secured in place, they have no vents in the fabric to allow in moisture or dirt. Will enhance patios, decks, yards and any other area where you enjoy the outdoors. Coordinates with other Two Dogs Designs outdoor cover Features Thick double stitched 500*;300D denier polyester outer construction to withstand the elements 0.50mm PVC lining to help keep moisture away Fits most round tables up to 84 in. diameter and chairs Keeps table and chairs dry and protected from the elements Has Cloth Tie tie downs and an elasticized bottom Zippered storage bag Double stitched Weather resistant Clean with soap and water Color - khaki Two Dogs Designs also offers coordinating covers for outdoor furniture pieces to create a unified look

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.