Cable Tie, 11-1/2 in L, 3 in Max Bundle Dia., Yellow, Nylon, 40 lb Strength, 100 PK

  • Mfr # S1PLT3I4

  • Zoro # G513330158


product price:  $69.55
/pk 100, $0.70/ea

Key Features

Cable Tie Style
Floating Cable
Nominal Length
11-1/2 in
Nominal Max. Bundle Dia.
3 in
Material
Nylon
Tensile Strength
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1PLT3I4
Zoro #
G513330158
UPC #
672421527154
Country of Origin
United States

Dimensions

Nominal Length
11-1/2 in
Nominal Max. Bundle Dia.
3 in

Details

Item
Cable Tie
Cable Tie Style
Floating Cable
Color
Yellow
Material
Nylon
Tensile Strength
40 lb

Description

Floating Cable Ties,11 in,Yellow,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.