
Cable Tie, 14-1/2 in L, 3 in Max Bundle Dia., Natural, Nylon, 50 lb Strength, 100 PK
Mfr # SL2PLT4S
Zoro # G413330142
product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Floating Cable
Nominal Length
14-1/2 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL2PLT4S
Zoro #
G413330142
UPC #
672421527161
Country of Origin
United States
Dimensions
Nominal Length
14-1/2 in
Nominal Max. Bundle Dia.
3 in
Details
Item
Cable Tie
Cable Tie Style
Floating Cable
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Description
Floating Cable Ties,14 1/2 in,Wht,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.