Zoro Homepage

Cable Tie, 14-1/2 in L, Orange, 100 PK

  • Mfr # OWS145OR

  • Zoro # G1494697


product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Hook and Loop
Nominal Length
14-1/2 in
Width
1/2 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWS145OR
Zoro #
G1494697
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
14-1/2 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop
Color
Orange

Description

Hook-and-Loop Cable Tie, Width 0.5 in, Length 14.5 in, Color Orange, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.