Zoro Homepage

Cable Tie, 15 in L, 120 lb Strength, 100 PK

  • Mfr # TY14120TZC

  • Zoro # G813330131


product price: $873.99
/pk 100, $8.74/ea
Free Shipping & Returns

Key Features

Nominal Length
15 in
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY14120TZC
Zoro #
G813330131
UPC #
672421527284
Country of Origin
United States

Dimensions

Nominal Length
15 in

Details

Item
Cable Tie
Tensile Strength
120 lb

Description

Long Cable Ties,14.6 in,120 lb,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.