Zoro Homepage

Cable Tie, 15 in L, Blue, 50 lb Strength, 1000 PK

  • Mfr # TY1450TZM

  • Zoro # G413330128


product price: $3,957.99
/pk 1000, $3.96/ea
Free Shipping & Returns

Key Features

Nominal Length
15 in
Color
Blue
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY1450TZM
Zoro #
G413330128
UPC #
672421527314
Country of Origin
United States

Dimensions

Nominal Length
15 in

Details

Item
Cable Tie
Color
Blue
Tensile Strength
50 lb

Description

Long Cable Tie,14.6 in,50 lb,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.