Zoro Homepage

Cable Tie, 15 in L, Orange, 50 lb Strength, 500 PK

  • Mfr # TY1450FLCPP3

  • Zoro # G913330154


product price: $73.59
/pk 500, $0.15/ea

Key Features

Cable Tie Style
Embossed Floating
Nominal Length
15 in
Width
0.30 in
Color
Orange
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY1450FLCPP3
Zoro #
G913330154
UPC #
672421527307
Country of Origin
China

Dimensions

Nominal Length
15 in
Width
0.30 in

Details

Item
Cable Tie
Cable Tie Style
Embossed Floating
Color
Orange
Tensile Strength
50 lb

Description

Embossed Floating Cable Tie,50 lb,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.