Cable Tie, 17-1/2 in L, 5 in Max Bundle Dia., Orange, Nylon, 50 lb Strength, 100 PK

  • Mfr # SL2PLT5S3

  • Zoro # G313330143


product price: $226.99
/pk 100, $2.27/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Floating Cable
Nominal Length
17-1/2 in
Nominal Max. Bundle Dia.
5 in
Color
Orange
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2PLT5S3
Zoro #
G313330143
UPC #
672421527215
Country of Origin
United States

Dimensions

Nominal Length
17-1/2 in
Nominal Max. Bundle Dia.
5 in

Details

Item
Cable Tie
Cable Tie Style
Floating Cable
Color
Orange
Material
Nylon
Tensile Strength
50 lb

Description

Floating Cable Ties,Orange,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.