
Cable Tie, 22 in L, 6 in Max Bundle Dia., Natural, Nylon, 120 lb Strength, 100 PK
Mfr # L3PLT6LH
Zoro # G113330145
product price: $297.99
/pk 100, $2.98/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Floating Cable
Nominal Length
22 in
Nominal Max. Bundle Dia.
6 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L3PLT6LH
Zoro #
G113330145
UPC #
672421527000
Country of Origin
United States
Dimensions
Nominal Length
22 in
Nominal Max. Bundle Dia.
6 in
Details
Item
Cable Tie
Cable Tie Style
Floating Cable
Color
Natural
Material
Nylon
Tensile Strength
120 lb
Description
Floating Cable Tie,20 in,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.